- Grid Coupling Type
- 1040 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore (Hub2) [Max] | 1 5/8 in |
| Coupling Size | 1040 |
| Bore (Hub1) [Max] | 1 5/8 in |
| Outside Dia. | 4.625 in |
| Overall Length | 4.125 in |
| Torque Rating [Max] | 2000 in lb |
| Lubricated | Yes |
| Coupling Type | Grid |
| Cover Type | Horizontal Split |
| Inch/Metric | Inch |
| Weight | 0.138 LB |
| EAN or UPC | 662384703832 |

