Kop Flex, Inc.
1040T20
Carbon Steel T20 Style Rough Bore Size 1040 Vertical Split Grid Coupling
Item #101373056
- 4.12 in Overall Length
- 1040 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Outside Dia. | 5.0625 in |
| Torque Rating [Max] | 2000 in lb |
| Bore (Hub2) [Max] | 1 5/8 in |
| Bore (Hub1) [Max] | 1 5/8 in |
| Coupling Size | 1040 |
| Overall Length | 4.12 in |
| Bore Size [Max] | 1.625 in |
| Cover Material | Aluminum |
| Length Through Bore | 2 in |
| Style | T20 Vertical Split Cover |
| HP | 3.22 @ 100 RPM |
| Lubricated | Yes |
| Coupling Type | Grid |
| Gap | 0.125 in |
| Inch/Metric | Inch |
| Cover Type | Vertical Split |
| Hub Dia. | 2.25 in |
| Operating Angular Misalignment [Max] | 0.012 in |
| Torque Rating | 2000 in-lb |
| Speed [Max] | 6000 rpm |
| Hub Material | Carbon Steel |
| Recommended Angular Misalignment | 0.003 in |
| Bore Type | Rough |
| Weight | 6.853 LB |
| EAN or UPC | 662384767025 |
