- 1040 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Cover Material | Steel |
| Material | Steel |
| Coupling Type | Grid |
| Cover Type | Vertical Split |
| Outside Dia. | 5.0625 in |
| Coupling Size | 1040 |
| Cover Style | Vertical Split |
| Inch/Metric | Inch |
| Lubricated | Yes |
| RPM [Max] | 6000 rpm |
| Weight | 1.358 LB |
| EAN or UPC | 662384139693 |

