Kop Flex, Inc.
1050HUB FB
Size 1050 Carbon Steel 2.38 in Finished Bore Grid Coupling Hub
Item #102158119
- 1050 Coupling Size
- 2.38 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Type | Grid |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Hub Material | Carbon Steel |
| Overall Length | 2.38 in |
| Bore Size [Max] | 1.875 in |
| Coupling Size | 1050 |
| Bore Type | Finished |
| Weight | 3.29 LB |
| EAN or UPC | 662384102079 |
