- 2.38 in Overall Length
- 1050 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Overall Length | 2.38 in |
| Inch/Metric | Inch |
| Material | Steel |
| Torque Rating [Max] | 3500 in lb |
| Bore Size [Max] | 1.875 in |
| Lubricated | Yes |
| Coupling Type | Grid |
| Hub Dia. | 2 5/8 in |
| Hub Material | Carbon Steel |
| Length Through Bore | 2.375 in |
| Bore Type | Rough |
| Bore Dia. [Max] | 1 7/8 in |
| Coupling Size | 1050 |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Weight | 4.29 LB |
| EAN or UPC | 662384766554 |

