- Size 1050T Coupling Hub
- 1 5/16" Bore
| Coupling Size | 1050T |
| Torque Rating [Max] | 3500 in lb |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Hub Dia. | 2 5/8 in |
| Bore Size | 1.313 in - 1 5/16 in |
| Weight | 4.32 LB |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3500 in lb |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Hub Dia. | 2 5/8 in |
| Bore Size | 1.313 in - 1 5/16 in |
| Weight | 4.32 LB |