- Size 1050T Coupling Hub
- 1 1/4" Bore
| Torque Rating [Max] | 3500 in lb |
| Material | Steel |
| Coupling Size | 1050T |
| Bore Size | 1.250 in - 1 1/4 in |
| Length Through Bore | 2.375 in |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Weight | 3.48 LB |
| EAN or UPC | 662384746167 |
| Torque Rating [Max] | 3500 in lb |
| Material | Steel |
| Coupling Size | 1050T |
| Bore Size | 1.250 in - 1 1/4 in |
| Length Through Bore | 2.375 in |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Weight | 3.48 LB |
| EAN or UPC | 662384746167 |