- 2.38 in Overall Length
- 1050 Coupling Size
- H Bushing Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Length Through Bore | 2.38 in |
| Torque Rating [Max] | 2640 in lb |
| Hub Dia. | 2.62 in |
| Coupling Size | 1050 |
| Bushing Type | H |
| Input Bore Range | 3/8" to 1 1/2" |
| Bore Type | Rough |
| Bushing Series | H |
| Bore Dia. [Min] | 3/8 in |
| Hub Material | Carbon Steel |
| Coupling Type | Grid |
| HP @ RPM | 4.19 hp @ 100 rpm |
| Bore Dia. [Max] | 1 1/2 in |
| Overall Length | 2.38 in |
| Bore Size [Max] | 1.5 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Weight | 2.415 LB |
| EAN or UPC | 662384102345 |

