- Size 1050T Shaft Hub
- Using Series H Split Tapered Bushing
- Max. Bore 1 1/2"
| Hub Material | Steel |
| Bore Dia. [Min] | 3/8 in |
| Bushing Type | Split Taper |
| Hub Dia. | 3 7/16 in |
| Bushing Series | H |
| Input Bore Range | 3/8" to 1 1/2" |
| Bore Dia. [Max] | 1 1/2 in |
| Length Through Bore | 2.375 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3500 in lb |
| Weight | 4.2 LB |
| EAN or UPC | 662384102277 |

