- Size 1050T Spacer Hub
- C Dimension = 2 1/16"
| Coupling Size | 1050T |
| RPM [Max] | 3600 rpm |
| C Dimension | 2 1/16 in |
| Hub Dia. | 4 15/16 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 5.16 LB |
| EAN or UPC | 662384740943 |
| Coupling Size | 1050T |
| RPM [Max] | 3600 rpm |
| C Dimension | 2 1/16 in |
| Hub Dia. | 4 15/16 in |
| Torque Rating [Max] | 3500 in lb |
| Weight | 5.16 LB |
| EAN or UPC | 662384740943 |