Kop Flex, Inc.
1050T10
Carbon Steel T10 Style Rough Bore Size 1050 Horizontal Split Grid Coupling
Item #101720486
- 1050 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Outside Dia. | 5.4375 in |
| Bore (Hub2) [Max] | 1 7/8 in |
| Overall Length | 4.875 in |
| Bore Size [Max] | 1.875 in |
| Bore (Hub1) [Max] | 1 7/8 in |
| Coupling Size | 1050 |
| Torque Rating [Max] | 3500 in lb |
| Bore Type | Rough |
| Torque Rating | 3500 in-lb |
| Hub Material | Carbon Steel |
| Gap | 0.125 in |
| Coupling Type | Grid |
| HP | 5.63 @ 100 RPM |
| Style | T10 Horizontal Split Cover |
| Lubricated | Yes |
| Cover Type | Horizontal Split |
| Speed [Max] | 4500 rpm |
| Inch/Metric | Inch |
| Weight | 11.84 LB |
| EAN or UPC | 662384770728 |
