- 1050 Coupling Size
- Horizontal Split Cover Type
- 5.44 in Outer Diameter
- 3.12 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Material | Aluminum |
| Cover Type | Horizontal Split |
| Speed [Max] | 4500 rpm |
| Cover Style | Horizontal Split |
| RPM [Max] | 4500 rpm |
| Cover Material | Aluminum |
| O.D. | 5.44 in |
| Cover Overall Length | 3.12 in |
| Outside Dia. | 5.4375 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Coupling Size | 1050 |
| Coupling Type | Grid |
| Weight | 3.21 LB |
| EAN or UPC | 662384782738 |

