Kop Flex, Inc.
1050T10FB
Carbon Steel 1050 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #110415860
- 1050 Coupling Size
- 3500 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Torque Rating | 3500 in-lb |
| Gap | 0.125 in |
| Style | T10 Horizontal Split Cover |
| Bore Size [Max] | 1.875 in |
| Lubricated | Yes |
| Hub Material | Carbon Steel |
| Speed [Max] | 4500 rpm |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Cover Type | Horizontal Split |
| HP | 5.63 @ 100 RPM |
| Coupling Size | 1050 |
| Bore Type | Finished |
| Weight | 11.84 LB |
| EAN or UPC | 662384082425 |
