- 1050 Coupling Size
- Vertical Split Cover Type
- 5.81 in Outer Diameter
- 4.88 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
includes
- Cover, Grid, Seal and Fastener Set
| Inch/Metric | Inch |
| Cover Material | Steel |
| Cover Type | Vertical Split |
| Outside Dia. | 5.82 in |
| O.D. | 5.81 in |
| Included | Cover, Grid, Seal and Fastener Set |
| Lubricated | Yes |
| Coupling Size | 1050 |
| Coupling Type | Grid |
| Gap | 0.125 in |
| Cover Style | Vertical Split |
| Material | Steel |
| RPM [Max] | 6000 rpm |
| Cover Overall Length | 4.88 in |
| Speed [Max] | 6000 rpm |
| Weight | 2.818 LB |
| EAN or UPC | 662384782981 |

