Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Vertical Split Grid Size 1050 Cover Kit

1050T20COVER

Vertical Split Grid Size 1050 Cover Kit
Item #101073323
  • 1050 Coupling Size
Vertical Split Grid Size 1050 Cover Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1050 Coupling Size

features

  • Fully interchangeable by component with other tapered grid couplings.
  • Provide torsional damping to reduce torsional vibration and cushion shock loads.
  • Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
  • Quick and easy installation with low maintenance.
Inch/Metric Inch
Lubricated Yes
Coupling Size 1050
RPM [Max] 6000 rpm
Cover Type Vertical Split
Cover Material Steel
Coupling Type Grid
Outside Dia. 5.82 in
Material Steel
Cover Style Vertical Split
Weight 2.16 LB
EAN or UPC 662384139709
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison