Kop Flex, Inc.
1060HUB FB
Size 1060 Carbon Steel 2.5 in Finished Bore Grid Coupling Hub
Item #103767584
- 1060 Coupling Size
- 2.5 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Inch/Metric | Inch |
| Lubricated | Yes |
| Overall Length | 2.5 in |
| Hub Dia. | 3 in |
| Coupling Size | 1060 |
| Bore Size [Max] | 2.125 in |
| Length Through Bore | 2.5 in |
| Coupling Type | Grid |
| Bore Type | Finished |
| Hub Material | Carbon Steel |
| Weight | 4.45 LB |
| EAN or UPC | 662384102086 |
