- 2.5 in Overall Length
- 1060 Coupling Size
- P1 Bushing Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Input Bore Range | 1/2" to 1 3/4" |
| Length Through Bore | 2.5 in |
| Coupling Type | Grid |
| HP @ RPM | 8.71 hp @ 100 rpm |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Material | Carbon Steel |
| Bushing Series | P |
| Torque Rating [Max] | 5500 in lb |
| Bushing Type | P1 |
| Coupling Size | 1060 |
| Bore Type | Rough |
| Hub Dia. | 3 in |
| Overall Length | 2.5 in |
| Bore Size [Max] | 1.75 in |
| Inch/Metric | Inch |
| Lubricated | Yes |
| Weight | 3.3 LB |
| EAN or UPC | 662384102352 |

