Kop Flex, Inc.
1060HUBX1 5/8
Size 1060 Carbon Steel 2.5 in Finished Bore Grid Coupling Hub
Item #101073330
- 1060 Coupling Size
- 2.5 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size | 1.625 in - 1 5/8 in |
| Bore Size [Max] | 1.625 in |
| Hub Material | Carbon Steel |
| Hub Dia. | 3 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Coupling Size | 1060 |
| Inch/Metric | Inch |
| Bore Type | Finished |
| Coupling Type | Grid |
| Overall Length | 2.5 in |
| Length Through Bore | 2.5 in |
| Material | Steel |
| Lubricated | Yes |
| Torque Rating [Max] | 5500 in lb |
| Weight | 4.42 LB |
| EAN or UPC | 662384746280 |
