- Size 1060T Coupling Hub
- 1 7/8" Bore
| Torque Rating [Max] | 5500 in lb |
| Material | Steel |
| Hub Dia. | 3 in |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| Bore Size | 1.875 in - 1 7/8 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Weight | 3.9 LB |
| EAN or UPC | 662384746303 |
| Torque Rating [Max] | 5500 in lb |
| Material | Steel |
| Hub Dia. | 3 in |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| Bore Size | 1.875 in - 1 7/8 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Weight | 3.9 LB |
| EAN or UPC | 662384746303 |