- Size 1060T Coupling Hub
- 2" Bore
| Coupling Size | 1060T |
| Hub Dia. | 3 in |
| Bore Size | 2.000 in - 2 in |
| Torque Rating [Max] | 5500 in lb |
| Material | Steel |
| Length Through Bore | 2.5 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Weight | 3.64 LB |
| EAN or UPC | 662384746310 |
| Coupling Size | 1060T |
| Hub Dia. | 3 in |
| Bore Size | 2.000 in - 2 in |
| Torque Rating [Max] | 5500 in lb |
| Material | Steel |
| Length Through Bore | 2.5 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Weight | 3.64 LB |
| EAN or UPC | 662384746310 |