- Size 1060T Shaft Hub
- Using Series P1 Split Tapered Bushing
- Max. Bore 1 1/2"
| Hub Material | Steel |
| Bushing Series | P1 |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.875 in |
| Coupling Size | 1060T |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Dia. [Min] | 1/2 in |
| Input Bore Range | 1/2" to 1 3/4" |
| Bushing Type | Split Taper |
| Hub Dia. | 4.06 in |
| Weight | 5.8 LB |
| EAN or UPC | 662384102284 |

