- Size 1060T Spacer Hub
- C Dimension = 5.968"
| Hub Dia. | 5 11/16 in |
| Coupling Size | 1060T |
| Torque Rating [Max] | 5500 in lb |
| C Dimension | 5.698 in |
| RPM [Max] | 3600 rpm |
| Weight | 14.839 LB |
| EAN or UPC | 662384741001 |
| Hub Dia. | 5 11/16 in |
| Coupling Size | 1060T |
| Torque Rating [Max] | 5500 in lb |
| C Dimension | 5.698 in |
| RPM [Max] | 3600 rpm |
| Weight | 14.839 LB |
| EAN or UPC | 662384741001 |