Kop Flex, Inc.
1060T20
Carbon Steel T20 Style Rough Bore Size 1060 Vertical Split Grid Coupling
Item #102218709
- 1060 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Size [Max] | 2.125 in |
| Overall Length | 5.125 in |
| Coupling Size | 1060 |
| Bore (Hub1) [Max] | 2 1/8 in |
| Outside Dia. | 6.375 in |
| Torque Rating [Max] | 5500 in lb |
| Bore (Hub2) [Max] | 2 1/8 in |
| Lubricated | Yes |
| HP | 8.85 @ 100 RPM |
| Hub Material | Carbon Steel |
| Cover Type | Vertical Split |
| Style | T20 Vertical Split Cover |
| Speed [Max] | 6000 rpm |
| Torque Rating | 5500 in-lb |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Bore Type | Rough |
| Gap | 0.125 in |
| Weight | 14.945 LB |
| EAN or UPC | 662384767049 |
