- 1060 Coupling Size
- Vertical Split Cover Type
- 6.38 in Outer Diameter
- 2.52 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Outside Dia. | 6.375 in |
| Lubricated | Yes |
| Cover Type | Vertical Split |
| Cover Overall Length | 2.52 in |
| Speed [Max] | 6000 rpm |
| Cover Material | Steel |
| Coupling Size | 1060 |
| Inch/Metric | Inch |
| RPM [Max] | 6000 rpm |
| Material | Steel |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| O.D. | 6.38 in |
| Weight | 3.015 LB |
| EAN or UPC | 662384782998 |

