- Size 1060T20 Coupling Complete, Vertical Split, RSB
| Bore (Hub2) [Max] | 2 1/8 in |
| Torque Rating [Max] | 5500 in lb |
| Bore (Hub1) [Max] | 2 1/8 in |
| Outside Dia. | 6.375 in |
| Overall Length | 5.125 in |
| Coupling Size | 1060T |
| Weight | 13.375 LB |
| EAN or UPC | 662384100679 |
| Bore (Hub2) [Max] | 2 1/8 in |
| Torque Rating [Max] | 5500 in lb |
| Bore (Hub1) [Max] | 2 1/8 in |
| Outside Dia. | 6.375 in |
| Overall Length | 5.125 in |
| Coupling Size | 1060T |
| Weight | 13.375 LB |
| EAN or UPC | 662384100679 |