- Grid Coupling Type
- 1070 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Size | 1070 |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Lubricated | Yes |
| Weight | 0.798 LB |
| EAN or UPC | 662384782509 |

