Kop Flex, Inc.
1070HUB FB
Size 1070 Carbon Steel 3 in Finished Bore Grid Coupling Hub
Item #102183328
- 1070 Coupling Size
- 3 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Length Through Bore | 3 in |
| Hub Material | Carbon Steel |
| Coupling Type | Grid |
| Lubricated | Yes |
| Bore Size [Max] | 2.5 in |
| Inch/Metric | Inch |
| Overall Length | 3 in |
| Bore Type | Finished |
| Coupling Size | 1070 |
| Hub Dia. | 3.44 in |
| Weight | 5.0 LB |
| EAN or UPC | 662384082456 |
