- 3 in Overall Length
- 1070 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Material | Steel |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 3 in |
| Torque Rating [Max] | 8800 in lb |
| HP @ RPM | 13 hp @ 100 rpm |
| Coupling Type | Grid |
| Bore Dia. [Max] | 2 1/2 in |
| Lubricated | Yes |
| Bore Size [Max] | 2.5 in |
| Overall Length | 3 in |
| Bore Type | Rough |
| Coupling Size | 1070 |
| Hub Material | Carbon Steel |
| Inch/Metric | Inch |
| Weight | 9.02 LB |
| EAN or UPC | 662384766578 |

