- Size 1070T Coupling Hub, Using Series P Split Tapered Bushing
| Torque Rating [Max] | 8000 in lb |
| HP @ RPM | 13 hp @ 100 rpm |
| Coupling Size | 1070T |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | P1 |
| Hub Dia. | 3 7/16 in |
| Bushing Type | Split Taper |
| Input Bore Range | 1/2" to 1 3/4" |
| Bore Dia. [Max] | 1 3/4 in |
| Hub Material | Steel |
| Length Through Bore | 3 in |
| Weight | 3.46 LB |
| EAN or UPC | 662289869732 |

