- Size 1070T Coupling Hub
- 1 7/8" Bore
| Material | Steel |
| Bore Size | 1.875 in - 1 7/8 in |
| Coupling Size | 1070T |
| Hub Dia. | 3 7/16 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Length Through Bore | 3 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 8.959 LB |
| EAN or UPC | 662384746419 |
| Material | Steel |
| Bore Size | 1.875 in - 1 7/8 in |
| Coupling Size | 1070T |
| Hub Dia. | 3 7/16 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Length Through Bore | 3 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 8.959 LB |
| EAN or UPC | 662384746419 |