- Size 1070T Coupling Hub
- 2 1/4" Bore
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Bore Size | 2.250 in - 2 1/4 in |
| Material | Steel |
| HP @ RPM | 13 hp @ 100 rpm |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 3 in |
| Weight | 8.959 LB |
| EAN or UPC | 662384746440 |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Bore Size | 2.250 in - 2 1/4 in |
| Material | Steel |
| HP @ RPM | 13 hp @ 100 rpm |
| Hub Dia. | 3 7/16 in |
| Length Through Bore | 3 in |
| Weight | 8.959 LB |
| EAN or UPC | 662384746440 |