- 3 in Overall Length
- 1070 Coupling Size
- P1 Bushing Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bushing Series | P |
| Bore Type | Rough |
| Hub Dia. | 3 7/16 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Bushing Type | P1 |
| Hub Material | Carbon Steel |
| Coupling Size | 1070 |
| Bore Dia. [Min] | 1/2 in |
| Input Bore Range | 1/2" to 1 3/4" |
| Torque Rating [Max] | 8000 in lb |
| Coupling Type | Grid |
| Bore Dia. [Max] | 1 3/4 in |
| Length Through Bore | 3 in |
| Overall Length | 3 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.75 in |
| Lubricated | Yes |
| Weight | 4.738 LB |
| EAN or UPC | 662384082463 |

