- Size 1070
- Finished Bore
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bushing Type | Split Taper |
| Length Through Bore | 3.125 in |
| Bushing Series | P1 |
| Input Bore Range | 1/2" to 1 3/4" |
| Hub Material | Steel |
| Coupling Size | 1070T |
| Hub Dia. | 4 5/16 in |
| Torque Rating [Max] | 8000 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 3/4 in |
| Weight | 8.8 LB |

