- Size 1070T Spacer Hub
- C Dimension = 3.47"
| RPM [Max] | 3600 rpm |
| C Dimension | 3.47 in |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 6 in |
| Coupling Size | 1070T |
| Weight | 12.259 LB |
| EAN or UPC | 662384741025 |
| RPM [Max] | 3600 rpm |
| C Dimension | 3.47 in |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 6 in |
| Coupling Size | 1070T |
| Weight | 12.259 LB |
| EAN or UPC | 662384741025 |