- Size 1070T Spacer Hub
- C Dimension = 5.968"
| Coupling Size | 1070T |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 6 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 18.899 LB |
| EAN or UPC | 662384741032 |
| Coupling Size | 1070T |
| RPM [Max] | 3600 rpm |
| Hub Dia. | 6 in |
| Torque Rating [Max] | 8000 in lb |
| Weight | 18.899 LB |
| EAN or UPC | 662384741032 |