Kop Flex, Inc.
1070T10
Carbon Steel T10 Style Rough Bore Size 1070 Horizontal Split Grid Coupling
Item #101639258
- 6.12 in Overall Length
- 1070 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Torque Rating | 8000 in-lb |
| Style | T10 Horizontal Split Cover |
| Bore Size [Max] | 2.5 in |
| Hub Material | Carbon Steel |
| Cover Material | Aluminum |
| Hub Dia. | 3.44 in |
| Gap | 0.125 in |
| Operating Angular Misalignment [Max] | 0.016 in |
| Length Through Bore | 3 in |
| Lubricated | Yes |
| Recommended Angular Misalignment | 0.005 in |
| Overall Length | 6.12 in |
| Inch/Metric | Inch |
| Cover Type | Horizontal Split |
| Coupling Type | Grid |
| HP | 13 @ 100 RPM |
| Speed [Max] | 4125 rpm |
| Coupling Size | 1070 |
| Bore Type | Rough |
| Weight | 22.958 LB |
| EAN or UPC | 662384770742 |
