Kop Flex, Inc.
1070T10FB
Carbon Steel 1070 Size T10 Horizontal Split Cover Finished Bore Grid Coupling
Item #102950655
- 1070 Coupling Size
- 6.12 in Overall Length
- 8000 in-lb Torque Rating
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| HP | 13 @ 100 RPM |
| Bore Type | Finished |
| Length Through Bore | 3 in |
| Lubricated | Yes |
| Hub Dia. | 3.44 in |
| Coupling Type | Grid |
| Recommended Angular Misalignment | 0.005 in |
| Operating Angular Misalignment [Max] | 0.016 in |
| Torque Rating | 8000 in-lb |
| Bore Size [Max] | 2.5 in |
| Hub Material | Carbon Steel |
| Speed [Max] | 4125 rpm |
| Cover Material | Aluminum |
| Overall Length | 6.12 in |
| Inch/Metric | Inch |
| Style | T10 Horizontal Split Cover |
| Gap | 0.125 in |
| Cover Type | Horizontal Split |
| Coupling Size | 1070 |
| Weight | 16.5 LB |
| EAN or UPC | 662384082470 |
