Kop Flex, Inc.
1070T10FS
Aluminum Size 1070 Horizontal Split Grid Spacer Fastener Kit
Item #101073361
- Grid Coupling Type
- 1070 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore (Hub1) [Max] | 2 1/2 in |
| Torque Rating [Max] | 8000 in lb |
| Coupling Size | 1070 |
| Bore (Hub2) [Max] | 2 1/2 in |
| Overall Length | 6.125 in |
| Outside Dia. | 6.375 in |
| Speed [Max] | 4125 rpm |
| Gap | 0.125 in |
| Inch/Metric | Inch |
| Coupling Type | Grid |
| Cover Material | Aluminum |
| Lubricated | Yes |
| Cover Type | Horizontal Split |
| Weight | 0.638 LB |
| EAN or UPC | 662384703870 |
