- 1070 Coupling Size
- Vertical Split Cover Type
- 6.81 in Outer Diameter
- 2.66 in Cover Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Speed [Max] | 5500 rpm |
| Outside Dia. | 6.8125 in |
| Inch/Metric | Inch |
| Coupling Size | 1070 |
| Material | Steel |
| Cover Overall Length | 2.66 in |
| Cover Material | Steel |
| Coupling Type | Grid |
| O.D. | 6.81 in |
| Lubricated | Yes |
| RPM [Max] | 5500 rpm |
| Cover Type | Vertical Split |
| Cover Style | Vertical Split |
| Weight | 3.455 LB |
| EAN or UPC | 662384783001 |

