Kop Flex, Inc.
1080HUB FB
Size 1080 Carbon Steel 3.5 in Finished Bore Grid Coupling Hub
Item #102157385
- 1080 Coupling Size
- 3.5 in Overall Length
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Inch/Metric | Inch |
| Lubricated | Yes |
| Overall Length | 3.5 in |
| Hub Material | Carbon Steel |
| Coupling Type | Grid |
| Length Through Bore | 3.5 in |
| Hub Dia. | 4.12 in |
| Coupling Size | 1080 |
| Bore Type | Finished |
| Bore Size [Max] | 3 in |
| Weight | 8.86 LB |
| EAN or UPC | 662384082487 |
