- Size 1080T Coupling Hub
- 1 7/8" Bore
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Dia. | 4 1/8 in |
| Length Through Bore | 3.5 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Material | Steel |
| Weight | 15.5 LB |
| EAN or UPC | 662384746518 |
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Dia. | 4 1/8 in |
| Length Through Bore | 3.5 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Material | Steel |
| Weight | 15.5 LB |
| EAN or UPC | 662384746518 |