- Size 1080T Coupling Hub
- 3" Bore
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Dia. | 4 1/8 in |
| Material | Steel |
| Bore Size | 3.000 in - 3 in |
| Length Through Bore | 3.5 in |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Weight | 15.499 LB |
| EAN or UPC | 662384706536 |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Dia. | 4 1/8 in |
| Material | Steel |
| Bore Size | 3.000 in - 3 in |
| Length Through Bore | 3.5 in |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Weight | 15.499 LB |
| EAN or UPC | 662384706536 |