- 3.5 in Overall Length
- 1080 Coupling Size
- Q1 Bushing Type
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Coupling Type | Grid |
| Bushing Type | Q1 |
| Bushing Series | Q1 |
| Bore Dia. [Max] | 2 5/8 in |
| Input Bore Range | 3/4" to 2 5/8" |
| Torque Rating [Max] | 16500 in lb |
| Hub Material | Carbon Steel |
| Coupling Size | 1080 |
| Length Through Bore | 3.5 in |
| HP @ RPM | 26 hp @ 100 rpm |
| Hub Dia. | 4 1/8 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Type | Rough |
| Lubricated | Yes |
| Overall Length | 3.5 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 2.688 in |
| Weight | 7.445 LB |
| EAN or UPC | 662384082494 |

