- Size 1080
- Finished Bore
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore Dia. [Min] | 1 1/8 in |
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| Bore Dia. [Max] | 3 1/2 in |
| Hub Dia. | 4 13/16 in |
| Length Through Bore | 3.5 in |
| Weight | 15.539 LB |
| EAN or UPC | 662384102239 |

