- Size 1080T Shaft Hub
- Using Series Q1 Split Tapered Bushing
- Max. Bore 2 11/16"
| Bore Dia. [Min] | 3/4 in |
| Hub Material | Steel |
| Hub Dia. | 4 13/16 in |
| Input Bore Range | 3/4" to 2 11/16" |
| Bushing Type | Split Taper |
| Bore Dia. [Max] | 2 11/16 in |
| Length Through Bore | 3.5 in |
| Bushing Series | Q1 |
| Coupling Size | 1080T |
| Torque Rating [Max] | 16500 in lb |
| Weight | 13.219 LB |

