- Size 1080T Spacer Hub
- C Dimension = 3.47"
| Coupling Size | 1080T |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Hub Dia. | 7 in |
| Weight | 18.859 LB |
| EAN or UPC | 662384741049 |
| Coupling Size | 1080T |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Hub Dia. | 7 in |
| Weight | 18.859 LB |
| EAN or UPC | 662384741049 |