- Size 1080
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Quick and easy installation with low maintenance.
| Hub Dia. | 7 in |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| RPM [Max] | 3600 rpm |
| Weight | 24.059 LB |
| EAN or UPC | 662384743456 |

