- Size 1080T Spacer Hub
- C Dimension = 5.968"
| C Dimension | 5.968 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Hub Dia. | 7 in |
| Weight | 28.359 LB |
| EAN or UPC | 662384741056 |
| C Dimension | 5.968 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 16500 in lb |
| Coupling Size | 1080T |
| Hub Dia. | 7 in |
| Weight | 28.359 LB |
| EAN or UPC | 662384741056 |