Kop Flex, Inc.
1080T10
Carbon Steel T10 Style Rough Bore Size 1080 Horizontal Split Grid Coupling
Item #102049134
- 7.12 in Overall Length
- 1080 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Bore (Hub1) [Max] | 3 in |
| Overall Length | 7.12 in |
| Bore (Hub2) [Max] | 3 in |
| Coupling Size | 1080 |
| Torque Rating [Max] | 16500 in lb |
| Outside Dia. | 7.625 in |
| Bore Size [Max] | 3 in |
| HP | 27 @ 100 RPM |
| Cover Type | Horizontal Split |
| Operating Angular Misalignment [Max] | 0.016 in |
| Bore Type | Rough |
| Length Through Bore | 3.5 in |
| Coupling Type | Grid |
| Lubricated | Yes |
| Hub Material | Carbon Steel |
| Cover Material | Aluminum |
| Inch/Metric | Inch |
| Speed [Max] | 3600 rpm |
| Recommended Angular Misalignment | 0.006 in |
| Torque Rating | 16500 in-lb |
| Style | T10 Horizontal Split Cover |
| Hub Dia. | 4.12 in |
| Gap | 0.125 in |
| Weight | 39.095 LB |
| EAN or UPC | 662384770759 |
