- Grid Coupling Type
- 1080 Coupling Size
features
- Fully interchangeable by component with other tapered grid couplings.
- Provide torsional damping to reduce torsional vibration and cushion shock loads.
- Grids act much like a protective overload shear device during overloads to protect expensive, connected equipment.
- Quick and easy installation with low maintenance.
| Inch/Metric | Inch |
| Speed [Max] | 3600 rpm |
| Lubricated | Yes |
| Cover Material | Aluminum |
| Coupling Size | 1080 |
| Cover Overall Length | 7.12 in |
| Coupling Type | Grid |
| Gap | 0.125 in |
| Cover Type | Vertical Split |
| Weight | 1.01 LB |
| EAN or UPC | 662384767582 |

